• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-0476-038-PAP2BM SC MILLING CM PLURA 2 8351865

SANDVIK 2S342-0476-038-PAP2BM SC MILLING CM PLURA 2 8351865


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S342-0476-038-PA P2BM
rubix:317A9026
manufacturer :8351865
ean:7323227193748
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2S342-0476-038-PAP2BM SC MILLING CM PLURA 2 8351865


Technical specifications


Attributes
No attributes to display for this product
£ 67.93 excl. VAT
/ Each
£ 81.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 893423 4MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDONCUTLINE 893449 D.16 R3.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRGUHRING 03047 016.000 END MILL CARBIDE 9030470160000DORMER S26212.0XR0.5 END MILL 12.00 MM X 0.5 MM 6706945DORMER S803HB7.75 DRILL 7.75 MM 5982571CUTLINE VARICUT 3MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RADDORMER S803HA10.0 DRILL 10.00 MM 5983320SANDVIK 316-12SM345-12000A H10F 5782697SANDVIK R216.42-04030-AC05G1610 SC MILLING CM PLURA 2 5743497CUTLINE 4 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 16 862712SANDVIK 1K233-1200-NB H10F DURA SOLID CARBIDE END MILL 8386791SANDVIK 1K223-1000-NH H10F DURA SOLID CARBIDE END MILL 8412585SANDVIK RA216.24-2450BAK12H1620 SC MILLING CM PLURA 2 5739460DORMER CARB TIALN-X CUTTER 12.0SANDVIK R216.42-00330-GC03G1700 SC MILLING CM PLURA 2 5963263

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories