DORMER S26212.0XR0.5 END MILL 12.00 MM X 0.5 MM 6706945


Solid carbide miller Dormer

References
dormer:S26212.0XR0.5
rubix:80536696
ean:7320760684948
End Mill 12.0XR0.5 Dormer
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : DORMER S26212.0XR0.5 END MILL 12.00 MM X 0.5 MM 6706945


Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 123.20 excl. VAT
/ Each
£ 147.84 incl. VAT
  • Usually arrives within 14 working days