SANDVIK 316-12SM345-12000A H10F 5782697


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-12SM345-12000A H10F
rubix:286A9864
manufacturer :5782697
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length14.5 mm
Length of cut6.5 mm
See all Specifications

Product details : SANDVIK 316-12SM345-12000A H10F 5782697


Technical specifications


Attributes
Diameter12 mm
Total length14.5 mm
Length of cut6.5 mm
Number of teeth3
Tail diameter11.7 mm
Type of tailRound
Machining materialAluminium Based Alloy
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 66.98 excl. VAT
/ Each
£ 80.38 incl. VAT
  • Usually arrives within 14 working days