Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-0635-038CMBM2CM SC MILLING CM PLURA 2 8352779
SANDVIK 2S342-0635-038CMBM2CM SC MILLING CM PLURA 2 8352779
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-0635-038CMB M2CM
rubix:
317A7185
manufacturer :
8352779
ean:
7323227198187
Product details
Technical specifications
Product details : SANDVIK 2S342-0635-038CMBM2CM SC MILLING CM PLURA 2 8352779
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.15
excl. VAT
/
Each
£
99.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5292.0XD6 DRILL 2.00 MM X 6.0 MM 6706501
SANDVIK 1K233-2500-050-NB H10F DURA SOLID CARBIDE END MILL 8386860
SANDVIK 316-10BM440-10050G 1730 7611643
SANDVIK 2F380-1600-400ASD1745 SC MILLING CM PLURA 2 7963630
SANDVIK 2F440-0953-228ASD1725 SC MILLING CM PLURA 2 7858311
DORMER S26216.0XR0.5 6706956
CUTLINE VARICUT 4MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S26214.0XR3.0 6706954
SANDVIK 1P260-1588-XA1620 SC MILLING CM PLURA 1 7045737
SANDVIK 2F340-1000-100-SC1745 SC MILLING CM PLURA 2 7419166
SANDVIK 2F340-0953-152CSC1745 SC MILLING CM PLURA 2 7419239
SANDVIK R216.24-06050BCC13P 1620 PLURA SOLID CARBIDE END MILL 5742891
SANDVIK 1P240-1400-XB1630 SC MILLING CM PLURA 1 6259748
SANDVIK 2F342-1111-038-PDP2BM SC MILLING CM PLURA 2 8351774
DORMER P8138.0X6.0 BURR 8.00 MM X 6.00 MM 6814156