SANDVIK R216.24-10030CAJ10G 1610 5742904


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-10030CAJ10G1610
rubix:288A4162
manufacturer :5742904
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length100 mm
Length of cut10 mm
See all Specifications

Product details : SANDVIK R216.24-10030CAJ10G 1610 5742904


Technical specifications


Attributes
Diameter10 mm
Total length100 mm
Length of cut10 mm
Number of teeth4
Tail diameter10 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 153.08 excl. VAT
/ Each
£ 183.70 incl. VAT
  • Usually arrives within 14 working days