• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2S342-0800-200-PBP2BM SC MILLING CM PLURA 2 8351878

SANDVIK 2S342-0800-200-PBP2BM SC MILLING CM PLURA 2 8351878

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2S342-0800-200-PB P2BM
Rubix:317A5250
Manufacturer :8351878
EAN:7323227193878
brand logo
brand logo

Product details : SANDVIK 2S342-0800-200-PBP2BM SC MILLING CM PLURA 2 8351878


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 112.76 excl. VAT
/ Each
£ 135.31 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S5332.0XD4 6706539DORMER P8096.0X6.0 BURR 6.00 MM X 6.00 MM 6814137MITSUBCARB MPXLRBD0150R030N060 ENDMILL COATED MSTAR 90043381DORMER P82512.7X6.0 BURR 12.70 MM X 6.00 MM 6814200CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 2 867501CUTLINE UK-OEMSC310 OEMSC310 10MM CARBIDE 3FL SLOT DRILL ALCRNCUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 10 867455CUTLINE 893275 20MM CARBIDE END MILL 4 FLT CUPP WELDONDOR HSCO SUP-R PMX CUTTER 30.0CUTLINE 893417 12MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/SCUTLINE 893384 8MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/SSANDVIK R216.33-05050-AK13H 1620 5743324SANDVIK 2P342-0635-PBP2BM SC MILLING CM PLURA 2 8351833CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 2 867488SANDVIK 1K233-0800-100-NB H10F DURA SOLID CARBIDE END MILL 8386827
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap