Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
WALTER 30060-M6 HSS HAND-HELD TAP SET M6 5079108
WALTER 30060-M6 HSS HAND-HELD TAP SET M6 5079108
SET of standard manual thread-cutters Walter Prototyp
References
walter prototyp:
30060-M6
rubix:
274A5931
manufacturer :
5079108
ean:
4042446036225
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : WALTER 30060-M6 HSS HAND-HELD TAP SET M6 5079108
Technical specifications
Attributes
Number of elements
3
Total length
56
mm
Tail diameter
6
mm
Square drive adapter
4.9
mm
Threading diameter
6
mm
Thread depth
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.02
excl. VAT
/
Each
£
43.22
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E5158-32NO2 TAP NO.8 X 32 5976905
DORMER E5156-32NO3 TAP NO.6 X 32 5976853
DORMER E5247/16NO3 TAP 7/16 INCH X 20 5976155
HAND TAP HSS GT 7/16 BSW BTMG
GUHRING 00884 014.007 HAND TAPS 9008840140070
DORMER HSS TAP M16NO8 E100M16NO8
GUHRING 00853 008.000 HAND TAPS 9008530080000
DORMER E100M4NO8 TAP M4 X 0.70 MM 5974552
DORMER E51510-24NO1 TAP NO.10 X 24 5977077
DORMER E5151.1/2NO2 TAP 1.1/2 INCH X 6 5977211
DORMER E5471/8NO7 TAP 1/8 INCH X 28 5976353
DORMER E5156-32NO2 TAP NO.6 X 32 5976849
DORMER E5151NO6 TAP 1 INCH X 8 5977073
DORMER E5315/32NO1 TAP 5/32 INCH X 32 5977360
DORMER E5315/8NO2 TAP 5/8 INCH X 11 5977374