Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-PM100DA-M7P1PM COROTAP 8055819
SANDVIK T300-PM100DA-M7P1PM COROTAP 8055819
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-PM100DA-M7 P1PM
rubix:
317A6461
manufacturer :
8055819
ean:
7323225953917
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-PM100DA-M7P1PM COROTAP 8055819
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.53
excl. VAT
/
Each
£
64.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX00M8DIN376 TAP M8 X 1.25 MM 5973697
DORMER EP00TINM22 SPIRAL POINT TAP M22 X 2.50 MM 6196714
DORMER E296M3 6305764
DORMER EP11M24X2.0 SPIRAL POINT TAP M24 X 2.00 MM 5973654
WALTERPROT TC216.UNC1/4-C0-WY80AA TAPS HSS-E PERFORM 7606585
WALTER P23210-UNF10 TAPS HSS-E X PERT 6149462
DORMER HSCO TAP M16 E250M16
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 1 - 8 864984
WALTERPROT TC216.UNF3/8-C0-WY80AA MACHINE TAP 7528675
DORMER EP214-40 SPIRAL POINT TAP NO.4 X 40 5973914
WALTER 22410-UNC1 HAND- AND MACHINE TAPS HSS/-E 5078157
WALTER 22460-UNC1 HAND- AND MACHINE TAPS HSS/-E 5078219
DOR HSS TAP M36X2.0NO3
DORMER EX11M26X1.5 TAP M26 X 1.50 MM 5973614
GUHRING 02846 006.350 MACHINE TAPS 9028460063500