CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 1 - 8 864984
Unc tap - spiral flute - hss 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:864984
Rubix:864984
EAN:3660338194207



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 1 - 8 864984
UNC thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 22.25 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 160 mm |
| Body material | hss-e |
| Threading | 1 |
| No. of threads per inch | 8 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 118.05 excl. VAT
/ Each
£ 141.66 incl. VAT
- Usually arrives within 14 working days
