WALTER 22460-UNC1 HAND- AND MACHINE TAPS HSS/-E 5078219
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22460-UNC1
Rubix:276A0649
Manufacturer :5078219
EAN:4042446027070

Technical specifications
| Threading | unc #1 - 8 |
|---|---|
| Threading diameter | 25.4 mm |
| Type | american blind bores |
Documents
Product details : WALTER 22460-UNC1 HAND- AND MACHINE TAPS HSS/-E 5078219
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #1 - 8 |
|---|---|
| Threading diameter | 25.4 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 22.225 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 30 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 160 mm |
| Body material | hss-e |
| No. of threads per inch | 8 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 234.60 excl. VAT
/ Each
£ 281.52 incl. VAT
- Usually arrives within 14 working days