WALTERPROT TC216.UNF3/8-C0-WY80AA MACHINE TAP 7528675
HSS-E machine taps TC216
See technical informationSee documentsReferences
Walter Prototyp:TC216.UNF3/8-C0-WY80AA
Rubix:221A3374
Manufacturer :7528675
EAN:4042446295134



Documents
Product details : WALTERPROT TC216.UNF3/8-C0-WY80AA MACHINE TAP 7528675
HSS-E machine taps TC216 TC216.UNF3/8-C0-WY80AA
HSS-E machine taps TC216 • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • UNF/2B • DIN/ANSI • Suitable for through hole • WY80AA • UNF 3/8-24 • P=24
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.525 mm |
| Square drive adapter | 7.26 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unf 3/8 in - 24 |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 34.69 excl. VAT
/ Each
£ 41.63 incl. VAT
- Usually arrives within 14 working days