Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-PM108AE-3/8P1PM COROTAP 8061108
SANDVIK T200-PM108AE-3/8P1PM COROTAP 8061108
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-PM108AE-3/8 P1PM
rubix:
320A1514
manufacturer :
8061108
ean:
7323225981088
Technical specifications
Type
american through-bores
With cooling spray
yes
Product details
Technical specifications
Product details : SANDVIK T200-PM108AE-3/8P1PM COROTAP 8061108
Technical specifications
Attributes
Type
american through-bores
With cooling spray
yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.42
excl. VAT
/
Each
£
139.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX10M30X1.5 TAP M30 X 1.50 MM 5973573
SANDVIK T200-XM100AF-10-32C150 COROTAP OPTIMIZED VERSATILITY 6967115
DORMER E65110-24 5978357
SANDVIK T200-XM100DB-M14X150C150 COROTAP OPTIMIZED VERSATILITY 6539218
SANDVIK T300-XM100AF-10-32C145 COROTAP OPTIMIZED VERSATILITY 6967027
DORMER E513M6X.5NO3 TAP M6 X 0.50 MM 5977083
SANDVIK T200-XM101DA-M20B145 COROTAP OPTIMIZED FOR VERSATILITY 6539527
DORMER E471M5 SPIRAL POINT TAP M5 X 0.80 MM 6554523
WALTERPROT E21364-M10X1.25 HAND- AND MACHINE TAPS HSS/-E 5603141
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 5/8-11 864981
WALTER 212661-M14X1 ADVANCED MACHINE TAPS HSS-E 5077290
WALTERPROT 20361-M20 HAND- AND MACHINE TAPS HSS/-E 5076337
SANDVIK T200-XM100DB-M24X200B145 COROTAP OPTIMIZED VERSATILITY 6635012
DORMER E6548-36 5978426
GUHRING 00963 007.723 MACHINE TAPS 9009630077230