WALTERPROT E21364-M10X1.25 HAND- AND MACHINE TAPS HSS/-E 5603141
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E21364-M10X1.25
Rubix:357A4976
Manufacturer :5603141
EAN:4042446188726

Technical specifications
| Threading | m10x1,25 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT E21364-M10X1.25 HAND- AND MACHINE TAPS HSS/-E 5603141
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m10x1,25 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 76.05 excl. VAT
/ Each
£ 91.26 incl. VAT
- Usually arrives within 14 working days