WALTERPROT 20361-M20 HAND- AND MACHINE TAPS HSS/-E 5076337
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20361-M20
Rubix:357A3888
Manufacturer :5076337
EAN:4042446008802

Technical specifications
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT 20361-M20 HAND- AND MACHINE TAPS HSS/-E 5076337
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.5 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Thread depth | 30 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 140 mm |
| Body material | hss-e |
| Threading | m20x2,5 |
| No. of threads per inch | 10.16 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 116.73 excl. VAT
/ Each
£ 140.08 incl. VAT
- Usually arrives within 14 working days