CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 5/8-11 864981
Unc tap - spiral flute - hss 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:864981
Rubix:864981
EAN:3660338194177




Technical specifications
| Threading | 5/8 11 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 5/8-11 864981
UNC thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | 5/8 11 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 13.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 11 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 49.30 excl. VAT
/ Each
£ 59.16 incl. VAT
- Usually arrives within 14 working days