Machine Tap
Threading | m8x1 |
---|---|
Angle of helix | 0 ° |
Total length | 90 mm |
Threading | m8x1 |
---|---|
Angle of helix | 0 ° |
Total length | 90 mm |
Body material | hss-e |
Tolerance | 6h |
Type | metric blind bores and through-bores |
With cooling spray | no |
Direction of threading | left |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Coating | uncoated |
Usually arrives within 14 working days