Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-SD100DI-1/4 D150 7382649
SANDVIK T300-SD100DI-1/4 D150 7382649
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-SD100DI-1/4 D150
rubix:
286A9892
manufacturer :
7382649
ean:
7323222268014
Technical specifications
Type
American blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-SD100DI-1/4 D150 7382649
Technical specifications
Attributes
Type
American blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.07
excl. VAT
/
Each
£
61.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX01M4 TAP M4 X 0.70 MM 5973532
CUTLINE 885570 HSS SP/FLUTE TAP UNF 1/2 X 20
SANDVIK T300-XM100AE-2-56 C110 CUTTING TAP WITH SPIRAL FLUTES 6966796
WALTER P233602-UNEF3/8 TAPS HSS-E X PERT 6149497
SANDVIK T300-XM101AE-5/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967047
CUTLINE 885475 HSS TAP BSPT 1/2 X 14
SANDVIK T300-XM103DA-M16C150 COROTAP OPTIMIZED FOR VERSATILITY 6539160
WALTERPROT P20539-M4 TAPS HSS-E X PERT 6244488
WALTERPROT TC115-M4-C0-WY80FC MACHINE TAP 6743385
WALTERPROT TC115-M3-CE-WY80AA MACHINE TAP 7629582
WALTER E2031406-M6 M6 TAP
DORMER E513M5X.75NO2 TAP M5 X 0.75 MM 5977231
DORMER E255M5 SPIRAL POINT TAP M5 X 0.80 MM 6554483
WALTER M2056306-M6 TAPS HSS-E X PERT 6149804
SANDVIK T300-XM100AE-1/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967043