CUTLINE 885570 HSS SP/FLUTE TAP UNF 1/2 X 20
CUTLINE 885567 HSS SP/FLUTE TAP UNF 1/4 X 28
See technical informationReferences
GISS Cutline:885570
Rubix:215A7944
EAN:3660338388521


Technical specifications
| Threading | 1/2x20 |
|---|---|
| Type | british blind bores |
| With cooling spray | no |
Product details : CUTLINE 885570 HSS SP/FLUTE TAP UNF 1/2 X 20
• ISO 529
• Tap tolerance: Class 2 for 2B fit
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes
Technical specifications
Attributes
| Threading | 1/2x20 |
|---|---|
| Type | british blind bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 54.54 excl. VAT
/ Each
£ 65.45 incl. VAT
- In stock: Next day delivery