Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100AE-1/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967043
SANDVIK T300-XM100AE-1/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967043
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100AE-1/4 C110
rubix:
318A5700
manufacturer :
6967043
ean:
7323220748730
Technical specifications
Type
american blind bores
With cooling spray
no
Product details
Technical specifications
Product details : SANDVIK T300-XM100AE-1/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967043
Technical specifications
Attributes
Type
american blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.20
excl. VAT
/
Each
£
25.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 02986 005.000 MACHINE TAPS 9029860050000
GUHRING 00827 027.008 MACHINE TAPS HSS-E
WALTERPROT TC216.UNF7/16-L0-WY80AA MACHINE TAP 7528676
GUHRING 00913 003.000 MACHINE TAPS 9009130030000
WALTERPROT 7156770-M14X1.5 HAND-/MACHINE TAP 5200907
WALTERPROT 22460-UNC3/4 HAND- AND MACHINE TAPS HSS/-E 5078221
SANDVIK T200-XM100DB-M6X075C145 COROTAP OPTIMIZED VERSATILITY 6635084
DORMER E002TINM5 SPIRAL POINT TAP M5 X 0.80 MM 6196696
DORMER E260M10 TAP M10 X 1.50 MM 6554505
SANDVIK T200-XM100AE-6-32C145 COROTAP OPTIMIZED VERSATILITY 6967122
WALTER P202108-M6 TAPS HSS-E X PERT 6149107
DORMER EX11M8X.75 TAP M8 X 0.75 MM 5973662
GUHRING 00787 014.000 MACHINE TAPS 9007870140000
SANDVIK T100-KM101AB-M12X150D210 COROTAP 6871347
SANDVIK T300-XM103AE-1C145 COROTAP OPTIMIZED FOR VERSATILITY 6966912