References
Bahco:3851-6-0.9-10/14
Rubix:80012531
EAN:7311518180768

Product details : BAHCO 3851-6-0.9-10/14 30MTR SANDFLEX COBRA
Technical specifications
Attributes
| Logistic Weight | 39,3 g |
|---|---|
| Length | 2080 mm |
| Width | 6 mm |
| Thickness | 0.9 mm |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 12.93 excl. VAT
/ Each
£ 15.52 incl. VAT
- Delivery usually within ( 14 ) days
