Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Blades for belt saws
Blade for belt saws
MMILWAUKEE COMPACT PORTABLE BAND SAW BLADE 18TPI (3PCK)
MMILWAUKEE COMPACT PORTABLE BAND SAW BLADE 18TPI (3PCK)
Blade for belt saws Milwaukee
References
milwaukee:
48390529
rubix:
80037794
Product details
Technical specifications
Product details : MMILWAUKEE COMPACT PORTABLE BAND SAW BLADE 18TPI (3PCK)
Suitable for cutting: Angle iron, galvanised pipe and even thougher steels such as cast iron and stainless steel.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.25
excl. VAT
/
Each
£
36.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMONDS 64372857 BANDSAW BLADE M42 IC ENDURO 5470 X 1.1/2 X 3/4VP
"B/SAW BLADE 20' 6"" X5/8 X3 HOOK WOODPECKER"
"BAHCO M42 BANDSAW BLADE 11Ftx1""x10 - 14 VAR."
STARRETT NN1102896 DURATEC SFB RAKER 2896 X 10 X 0.65MM X 10
BOSCH BANDSAW BLADES PK2 2608649001-PK2
BAHCO 3851-13-0.6-R-14 114INX1/2X14REG BANDSAW BLADE 3851
BANDSAW BLADE 10-6 (3200) X 13 X 10/14 VP B51264BSB03200
MILWAUKEE BANDSAW BLADE PITCH 1.4MM PK 3 MP48390521
STARRETT BANDSAW BLADE AG1183 2896MM X 13 X 0.65 X 18T WY FB
BAHCO 3851-27-0.9-6/10 3785 12ft BANDSAW BLADE 6-10tpi 7100mm
STARRETT BANDSAW BLADE 3200 X 13 X 0.65 MM 10 TPI RG FB AG1130-3200
48390501 BANDSAW BLADE 1140MM X 10 TPI 3PK
3851-27-0.9-3/4-11FT11
BAHCO 3857 MULTI PURPOSE B/BLADE 12 X 20MM X 0.9MM MEDIUM
1111 X 1 X 5/8VP 3851 BSAW BLADE