Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Blades for belt saws
Blade for belt saws
"BAHCO M42 BANDSAW BLADE 11Ftx1""x10 - 14 VAR."
"BAHCO M42 BANDSAW BLADE 11Ftx1""x10 - 14 VAR."
Blade for belt saws Bahco
References
bahco:
3851-27-0.9-10/14
rubix:
4538238
ean:
7311518165475
Technical specifications
Length
2450
mm
Width
27
mm
Thickness
0.9
mm
See all Specifications
Product details
Technical specifications
Product details : "BAHCO M42 BANDSAW BLADE 11Ftx1""x10 - 14 VAR."
Technical specifications
Attributes
Logistic Weight
180,5
g
Length
2450
mm
Width
27
mm
Thickness
0.9
mm
Body material
Steel
Number of teeth to the inch
10/14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.16
excl. VAT
/
Each
£
18.19
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MMILWAUKEE COMPACT PORTABLE BAND SAW BLADE 18TPI (3PCK)
STARRETT BANDSAW BLADE AG1183 2896MM X 13 X 0.65 X 18T WY FB
BAHCO 3851-13-0.6-R-14 114INX1/2X14REG BANDSAW BLADE 3851
BOSCH BANDSAW BLADES PK2 2608649001-PK2
BAHCO 3851-6-0.9-10/14 30MTR SANDFLEX COBRA
STARRETT NN1102896 DURATEC SFB RAKER 2896 X 10 X 0.65MM X 10
BANDSAW BLADE 10-6 (3200) X 13 X 10/14 VP B51264BSB03200
MILWAUKEE BANDSAW BLADE PITCH 1.4MM PK 3 MP48390521
SIMONDS 64372857 BANDSAW BLADE M42 IC ENDURO 5470 X 1.1/2 X 3/4VP
1111 X 1 X 5/8VP 3851 BSAW BLADE
BAHCO 3857 MULTI PURPOSE B/BLADE 12 X 20MM X 0.9MM MEDIUM
3851-27-0.9-3/4-11FT11
48390501 BANDSAW BLADE 1140MM X 10 TPI 3PK
BAHCO 3851-27-0.9-6/10 3785 12ft BANDSAW BLADE 6-10tpi 7100mm
STARRETT BANDSAW BLADE 3200 X 13 X 0.65 MM 10 TPI RG FB AG1130-3200