Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Blades for belt saws
Blade for belt saws
BAHCO 3851-27-0.9-6/10 3785 12ft BANDSAW BLADE 6-10tpi 7100mm
BAHCO 3851-27-0.9-6/10 3785 12ft BANDSAW BLADE 6-10tpi 7100mm
Blade for belt saws Bahco
References
bahco:
3851-27-0.9-6/10
rubix:
80143192
ean:
7311518126414
Technical specifications
Width
27
mm
Thickness
0.9
mm
Body material
steel
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3851-27-0.9-6/10 3785 12ft BANDSAW BLADE 6-10tpi 7100mm
Technical specifications
Attributes
Logistic Weight
178,4
g
Width
27
mm
Thickness
0.9
mm
Body material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.94
excl. VAT
/
Each
£
21.53
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
STARRETT BANDSAW BLADE 3200 X 13 X 0.65 MM 10 TPI RG FB AG1130-3200
48390501 BANDSAW BLADE 1140MM X 10 TPI 3PK
BAHCO 3857 MULTI PURPOSE B/BLADE 12 X 20MM X 0.9MM MEDIUM
1111 X 1 X 5/8VP 3851 BSAW BLADE
MMILWAUKEE COMPACT PORTABLE BAND SAW BLADE 18TPI (3PCK)
"BAHCO M42 BANDSAW BLADE 11Ftx1""x10 - 14 VAR."
BOSCH BANDSAW BLADES PK2 2608649001-PK2
STARRETT BANDSAW BLADE AG1183 2896MM X 13 X 0.65 X 18T WY FB
"B/SAW BLADE 20' 6"" X5/8 X3 HOOK WOODPECKER"
MILWAUKEE BANDSAW BLADE PITCH 1.4MM PK 3 MP48390521
BAHCO 3851-6-0.9-10/14 30MTR SANDFLEX COBRA
BAHCO 3851-13-0.6-R-14 114INX1/2X14REG BANDSAW BLADE 3851
3851-27-0.9-3/4-11FT11
STARRETT NN1102896 DURATEC SFB RAKER 2896 X 10 X 0.65MM X 10
BANDSAW BLADE 10-6 (3200) X 13 X 10/14 VP B51264BSB03200