References
Bahco:SB7809TORX-T60
Rubix:401A5834
EAN:7314153004093

Product details : BAHCO SB7809TORX-T60 SOCKET DRIVER 1/2
Knurled shank for finger turning of free running fasteners
Highly polished finish
High-performance alloy steel
Not suitable for machine operation or power tools
SB: retail packed on a plastic info card
Standards: ISO 1174 and DIN 3120
Highly polished finish
High-performance alloy steel
Not suitable for machine operation or power tools
SB: retail packed on a plastic info card
Standards: ISO 1174 and DIN 3120
Strengths
1/2" Square Drive Socket Drivers for TORX® Head Screw
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Length | 60 mm |
| Imprint size | t60 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 20.62 excl. VAT
/ Each
£ 24.74 incl. VAT
- Delivery usually within ( 14 ) days
