References
Bahco:66IM/50T20C-2P
Rubix:401A7427
Manufacturer :66IM/50T20C-2P
EAN:7314150446155
Product details : BAHCO 66IM/50T20C-2P X2 BITS T20 50MM 1/4 IMPACT
For TORX® screws, impact bits
Sturdy bits for heavy duty applications
Impact bits are suitable for impact drivers
TORX® bits are colour-coded for easy tip size identification
Designed for long-term use, the torsion zone can effectively spread the force concentration
It absorbs torque peaks, avoiding premature wear and tear and improving service life
High performance alloy steel
Manganese phosphate finish
1/4" hex drive, DIN 3126, ISO 1173, style E 6.3
In blister pack of 2 pieces and plastic boxes of 10 pieces
Sturdy bits for heavy duty applications
Impact bits are suitable for impact drivers
TORX® bits are colour-coded for easy tip size identification
Designed for long-term use, the torsion zone can effectively spread the force concentration
It absorbs torque peaks, avoiding premature wear and tear and improving service life
High performance alloy steel
Manganese phosphate finish
1/4" hex drive, DIN 3126, ISO 1173, style E 6.3
In blister pack of 2 pieces and plastic boxes of 10 pieces
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 9.32 excl. VAT
/ Each
£ 11.18 incl. VAT
- Delivery usually within ( 14 ) days


