Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO BE-8520S SCREWDRIVER ERGO IEC COMBIPH2X100
BAHCO BE-8520S SCREWDRIVER ERGO IEC COMBIPH2X100
Insulated screwdrivers Bahco
References
bahco:
BE-8520S
rubix:
80054162
ean:
7314150126514
Technical specifications
Imprint
Phillips
Blade length
100
mm
Imprint size
PH2;6 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO BE-8520S SCREWDRIVER ERGO IEC COMBIPH2X100
Technical specifications
Attributes
Logistic Weight
105
g
Imprint
Phillips
Blade length
100
mm
Imprint size
PH2;6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.84
excl. VAT
/
Each
£
17.81
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ITL 02410 1000V INSULATED 1/4IN WHITWORTH FEMALE LINK EXTRACTOR
FACOM AT2.5X50VE PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 50 MM 1000V VDE
FACOM ATP4X200VE PRO-TWIST SCREWDRIVER PHILLIPS 4 X 200 1000V VDE
BAHCO B197.001.080 INSULATED SCREWDRIVER PH1X80
FACOM AT3X100VE PRO-TWIST SCREWDRIVER SLOTTED 3 X 100 1000V VDE
KNIPEX 982503 CROSS SLOT SCREWDRIVERS 270MM
BAHCO BE-8220SL SLIM VDE INSULATED SCREWDRIVER WITH 3-COMPONENT HANDLE
BAHCO BE-8620S SCREWDRIVER ERGO IEC PH2X100
WERA 006110 160I VDE SCREWDRIVER SLOTTED 0.6/3.5/100 K'FORM+
STANLEY 1-65-411 FATMAX SCREWDRIVER INS SLOT 3.5 X 75
WERA 030103 1578A SCREWDRIVER SLOTTED 0.40/2/60 ESD
WERA 022731 3160I SCREWDRIVER SLOTTED 0.8/4.0/100 K'FORM STAINLESS VDE
ITL 02430 1000V INSULATED 3/8IN WHITWORTH FEMALE LINK EXTRACTOR
BAHCO BE-8640S SCREWDRIVER ERGO IEC PH4X200
BAHCO 8220SL-2P 2 BLADES INSULATED 0.5 X3.0