FACOM ATP4X200VE PRO-TWIST SCREWDRIVER PHILLIPS 4 X 200 1000V VDE

Screwdriver prot2 ph 1000v

See technical information

References

Facom:ATP4X200VE
Rubix:210A6902
EAN:3662424096846
brand logo

Technical specifications

Imprintphillips (ph)
Blade length200 mm
Imprint sizeph4

Product details : FACOM ATP4X200VE PRO-TWIST SCREWDRIVER PHILLIPS 4 X 200 1000V VDE


-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tri-coating" treatment of the blade (Zinc-Nickel-Chrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
Imprintphillips (ph)
Blade length200 mm
Imprint sizeph4
£ 27.97 excl. VAT
/ Each
£ 33.56 incl. VAT
  • Delivery usually within ( 14 ) days