WERA 030103 1578A SCREWDRIVER SLOTTED 0.40/2/60 ESD
ESD Micro Screwdriver
See technical informationSee documentsReferences
Wera:05030103001
Rubix:234A1894
Manufacturer :05030103001
EAN:4013288039064
Documents
Product details : WERA 030103 1578A SCREWDRIVER SLOTTED 0.40/2/60 ESD
Electrostatically secured micro screwdriver. Safe protection against electrostatic energy and associated damage. By supporting the hand on the rotating cap, and by the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for the correct rotation angle while adjusting. The Point tip provides fitting accuracy and optimum corrosion protection. Take it easy tool finder with colour coding by profiles and size stamping - for easy and quick finding of the required tool.
Strengths
•Kraftform Micro screwdriver for slotted screws|•ESD-safe tool helps from surface resistance|•Multi-component micro handle for fast and ergonomic screw driving|•Point tip offers an exact fit and optimum corrosion protection|•Take it easy tool finder ensures colour coding according to profile and size
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 60 mm |
| Imprint size | 2 mm |
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
- Delivery usually within ( 5 ) days







