BAHCO B197.001.080 INSULATED SCREWDRIVER PH1X80


Insulated VDE Screwdriver

References
bahco:B197.001.080
rubix:80846271
ean:7314150278671
brand logo
brand logo
Technical specifications
ImprintPhillips
Blade length80 mm
See all Specifications

Product details : BAHCO B197.001.080 INSULATED SCREWDRIVER PH1X80


Strengths

•Insulated VDE Screwdriver for Phillips head screws
For work on live equipment up to 1000 V, high quality blade insulation moulded directly onto the blade
Black finish tip for higher accuracy
Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer
Handle made with over 75% rubber
Anti-slip surface
Permanent symbol and markings on the handle for quick identification of the tip
Integrated hanging hole

Technical specifications


Attributes
Logistic Weight40 g
ImprintPhillips
Blade length80 mm
Show UNSPSC/ECL@SS
£ 7.07 excl. VAT
/ Each
£ 8.48 incl. VAT
  • Usually arrives within 14 working days