Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E14
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E14
Screwdriver bit socket Expert
References
expert:
E031929
rubix:
2517440
ean:
3258950319292
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Imprint size
E14
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E14
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Imprint size
E14
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SXM.27 SXM TORX BIT SOCKET 1/2 INCH DRIVE T27
STAHLWILLE 03410048 1/2 INCH DRIVE X 1 SOCKET BI-HEX
FACOM SXM.50 SXM TORX BIT SOCKET 1/2 INCH DRIVE T50
"STAHLWILLE 03151208 1/2"" INHEX SOCKET 8MM LONG"
STAHLWILLE 02450014 3/8 INCH DRIVE X 7/32 IN HEX SOCKET
ITX 32 T60 3/4
STAHLWILLE 01450010 1/4 INCH DRIVE X 5/32 INHEX SOCKET
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 1
STAHLWILLE 03450014 1/2 INCH DRIVE X 7/32 INHEX SOCKET
IN19L S/DRIVER BIT SKT M8-120 X 1/2SQDR
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T30 1/4 INCH
STAHLWILLE 02151005 3/8 INCH DRIVE X 5MM LONG INHEX SOCKET
FACOM NSHM.6 6M 1/2DR HEX IMP. BIT
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 3MM
GEDORE 3/8 DR. 10MM BALL ENDED INS. BIT MPIN30LK10