Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 3MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 3MM
Screwdriver bit socket Expert
References
expert:
E030901
rubix:
2517561
ean:
3258950309019
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
3 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 3MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
3 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.08
excl. VAT
/
Each
£
4.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"WERA 003823 8740C HF HOLD FUNCTION SOCKET 1/2"" IN-HEX 7/60MM ZYKLOP"
GEDORE 1/8AF 3/8DR INHEXSKT IN 30
FACOM 5MM 1/2IN DRIVE SOCKET BIT SHP.5ELA
EXPERT E031971 1/2IN DRIVE M12 BIT SOCKET
STAHLWILLE 03050012 1/2 INCH DRIVE X 12MM INHEX SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 6MM
GEDORE SCREWDRIVER SKT 1/2 INR 19 L 8-100
FACOM STM.14 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 14MM
GEODORE 3/8IN SQ. DR. TO 6MM HEX BALL IN 30 LK 6 1505742
STAHLWILLE 02060006 3/8 INCH DRIVE X M6 INHEX SOCKET TRI-SQUARE
STAHLWILLE 01351008 1/4 INCH DRIVE X T8 TORX SOCKET TAMPER
FACOM BIT SX.45LA
STAHLWILLE 03050014 1/2 INCH DRIVE X 14MM INHEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 4MM
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 2.5MM