References
Stahlwille:03151208
Rubix:80316281
EAN:4018754006977




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 120 mm |
| Imprint | hex / allen |
Product details : "STAHLWILLE 03151208 1/2"" INHEX SOCKET 8MM LONG"
For hexagon bolts, extra long, DIN 7422, Chrome-Alloy-Steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x25x122 mm |
|---|---|
| Logistic Weight | 104 g |
| Square drive adapter | 1/2 '' |
| Length | 120 mm |
| Imprint | hex / allen |
| Imprint size | 8 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
- Usually arrives within 14 working days