Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Machiner peripherals
Lighting
Type of lighting
CHALLENGER SECURITY PRODUCTS SLFLO80 80W PREMIUM HIGH LUMEN FLOODLIGHT
CHALLENGER SECURITY PRODUCTS SLFLO80 80W PREMIUM HIGH LUMEN FLOODLIGHT
Type of lighting Challenger
References
challenger:
SLFLO80
rubix:
234A8930
Technical sheet / Technical file
Product details
Technical specifications
Product details : CHALLENGER SECURITY PRODUCTS SLFLO80 80W PREMIUM HIGH LUMEN FLOODLIGHT
80W Premium High Lumen Floodlight 10500l (H)278 mm x (W)240 mm x (D)84 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.14
excl. VAT
/
Each
£
214.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCL043-XJ 18V XR CORDLESS LED SPOTLIGHT