Drilling bar Sandvik Coromant
Diameter | 25 mm |
---|---|
Total length | 200 mm |
Plate type | QI-LAGG06C25-32 |
Diameter | 25 mm |
---|---|
Total length | 200 mm |
Plate type | QI-LAGG06C25-32 |
Internal cooling | Yes |
Use | Grooving |
Min reaming diameter | 32 mm |
Usually arrives within 14 working days