References
Omega Products:OM32042
Rubix:293A9763

Product details : OMEGAPROD OM32042 ER11-07 STANDARD COLLET
Technical specifications
Attributes
| Diameter | 11.5 mm |
|---|---|
| Clamping diameter | 7 mm |
| Type | standard collet |
| Length | 18 mm |
| Pincer/pliers | er11 |
| Clamping range, minimum | 6.5 mm |
| Clamping range, maximum | 7 mm |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- Usually arrives within 14 working days
