Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32119 ER16-055 ULTRA PRECISION COLLET
OMEGAPROD OM32119 ER16-055 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32119
rubix:
293A9189
Technical specifications
Diameter
17
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32119 ER16-055 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
17
mm
Type
Ultra Precision Collet
Length
27.5
mm
Pincer/pliers
Pincer
Clamping range, minimum
4.5
mm
Clamping range, maximum
5.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.46
excl. VAT
/
Each
£
18.55
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM32979 ER40 TAPPING COLLET 7 DIA 5.5 SQUARE
CUTLINE COLLET PRECISION ER32+ 7.0 MM 868628
SANDVIK 393.14-25 120 ER COLLET 5760481
SANDVIK 391.60A-OZ J440 RUBBER COLLET FOR TAP SHANKS 5759832
CUTLINE 869003 COLLETS ER32 SEALED WITH SEAL D.04 APPLICABLE UP TO 21
SANDVIK 393.14-16 0800 ER COLLET 5760436
SANDVIK 393.14-11 0700 ER COLLET 5760426
SANDVIK 393.14-25 140 ER COLLET 5760486
SANDVIK 393.14-32D180X145 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559448
CUTLINE COLLET PRECISION ER11+ 4.5 MM 868554
SANDVIK 393.14-50D280X220 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6974184
OMEGAPROD OM32032 ER11-02 STANDARD COLLET
SANDVIK A393.14-40-3/4 5722994
SANDVIK 393.14-20 110 ER COLLET 5760507
SANDVIK 393.14-25 050 ER COLLET 5760511