Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Tool holder with polygonal tail
Tool holder accessories with polygonal tail
Stopper
SANDVIK C5-391.02-32033A COROMANT CAPTO 6763486
SANDVIK C5-391.02-32033A COROMANT CAPTO 6763486
Stopper Sandvik Coromant
References
sandvik coromant:
C5-391.02-32 033A
rubix:
318A8307
manufacturer :
6763486
Product details
Technical specifications
Product details : SANDVIK C5-391.02-32033A COROMANT CAPTO 6763486
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
377.40
excl. VAT
/
Each
£
452.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 5643045-01 SPARE PARTS/ACCESSORIES 5764056
SANDVIK C8-391.02-63 200 COROMANT CAPTO REDUCTION ADAPTOR 6763464
SANDVIK 5645 040-01 6429950
SANDVIK C4-391.02-32 120 COROMANT REDUCTION ADAPTOR 6763455
SANDVIK C8-QC-C6-120L09 7379292
SANDVIK C5-391.02-40 140 COROMANT REDUCTION ADAPTOR 6763457
SANDVIK C6-QC-C5-100 6883190
SANDVIK C6-391.02-50 175 6763460
SANDVIK 3214013-02 SPARE PARTS/ACCESSORIES 6863648
SANDVIK 5645040-02 SPARE PARTS/ACCESSORIES 6429951
SANDVIK C8-391.02-32 060B REDUCTION ADAPTOR 6763490
SANDVIK C6-391.02-40 185 COROMANT REDUCTION ADAPTOR 6763468
SANDVIK C6-391.02-50 050A COROMANT REDUCTION ADAPTOR 6763488
SANDVIK 5692063-04 SPARE PARTS/ACCESSORIES 6546922
SANDVIK C5-391.02-40 040A REDUCTION ADAPTOR 6763487