References
CP (Chicago Pneumatic):CP7110
Rubix:122A5185
Manufacturer :8941071101

Product details : CP HAMMER CP7110
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 265x170x60 mm |
|---|---|
| Logistic Weight | 1975 g |
| Packaged dimensions (D x W x H) | 265x170x60 mm |
| Package weight | 1975 g |
| Weight | 1.7 kg |
| Length | 230 mm |
| Handle fitting | 10.2 mm |
Show UNSPSC/ECL@SS
£ 118.95 excl. VAT
/ Each
£ 142.74 incl. VAT
- Usually arrives within 14 working days
