Chop saw CP (Chicago Pneumatic)
Power | 370 W |
---|---|
Speed | 20000 rpm |
Weight | 0.9 kg |
Logistics dimensions (L x W x H) | 107x222x85 mm |
---|---|
Logistic Weight | 994 g |
Packaged dimensions (D x W x H) | 107x222x85 mm |
Package weight | 994 g |
Power | 370 W |
Speed | 20000 rpm |
Weight | 0.9 kg |
Usually arrives within 14 working days