EVOLUTION 084-0001 S355 CPS MULTIMATERIAL CHOP SAW 230V


S355 CPS Multimaterial Chop Saw

References
evolution power tools:084-0001
rubix:2590474
brand logo
brand logo
Technical specifications
Power2200 W
Speed1550 rpm
Weight23 kg

Product details : EVOLUTION 084-0001 S355 CPS MULTIMATERIAL CHOP SAW 230V


The Evolution S355 CPS Multimaterial TCT industrial chop saw is ideal for cutting steel plate, square tube, angle iron, pipe and metal roofing. When cutting steel, it leaves an instantly workable finish, producing no heat, no burr and virtually no sparks unlike alternative methods. The high-speed carbide-tipped blade gives you a finished product with a straight, clean edge. Fast action swivel vice enables cuts to be made from 0-45 degrees. A hi-torque gearbox reduces motor load and improves performance and a pull-out collection tray makes it easy to dispose of metal chips. The combination of an Evolution steel saw and steel cutting blade, is perfect for steel cutting.

Technical specifications


Attributes
Power2200 W
Speed1550 rpm
Weight23 kg
Show UNSPSC/ECL@SS
£ 347.33 excl. VAT
/ Each
£ 416.80 incl. VAT
  • Usually arrives within 14 working days