Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
R2162716-SVIK T-MAX DRILLING EM W
R2162716-SVIK T-MAX DRILLING EM W
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
R216.2-716
rubix:
1047020
manufacturer :
5743040
Technical specifications
Diameter
16
mm
Total length
78
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : R2162716-SVIK T-MAX DRILLING EM W
Technical specifications
Attributes
Diameter
16
mm
Total length
78
mm
Number of teeth
1
Tail diameter
16
mm
Type of tail
WELDON
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
323.13
excl. VAT
/
Each
£
387.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.34-12030-BC26B1620 SC MILLING CM PLURA 2 5743320
SANDVIK R216.42-03030-AL04G1700 SC MILLING CM PLURA 2 5963307
DORMER S2292.0XD3 DRILL 2.00 MM X 3.0 MM 6706516
SANDVIK 2S340-1600-300-MA1640 SC MILLING CM PLURA 2 6260175
CUTLINE 893227 3MM CARBIDE END MILL 2FLT CUPP WELDON
CUTLINE 855674 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
SANDVIK 2P460-0953-OAO10M SC MILLING CM PLURA 2 7254412
SANDVIK 2P350-0800-OA O12M 7254451
DORMER S7406.0 6706898
SANDVIK 2P120-0800-NC H10F END MILL 6259989
WALTERPROT MC232-12.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022538
SANDVIK R215.36-18060-AC32L1620 SC MILLING CM PLURA 2 5742731
DORMER P8429.6X6.0 BURR 9.60 MM X 6.00 MM 6814218
DORMER S5254.0 END MILL 4.00 MM 6706811
SANDVIK 1P341-2540-XA1630 SC MILLING CM PLURA 1 7045795