Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P81712.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814175
DORMER P81712.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814175
Solid carbide miller Dormer
References
dormer:
P81712.7X6.0
rubix:
2578961
ean:
7320760688168
Technical specifications
Diameter
12.7
mm
Total length
11
mm
Length of cut
59
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P81712.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814175
Technical specifications
Attributes
Diameter
12.7
mm
Total length
11
mm
Length of cut
59
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.59
excl. VAT
/
Each
£
22.31
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893441 D.8 R2.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRA
SANDVIK 2S440-0953-152-SD1725 SC MILLING CM PLURA 2 7858292
WALTERPROT MC232.15.9W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092194
DORMER S7404.0 6706896
SANDVIK 2S342-2000-100CMBM2CM SC MILLING CM PLURA 2 8353024
DORMER P803C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814109
WALTERPROT MC232-02.5A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022542
DORMER S7153.0 6706627
WALTERPROT MC232-12.0W4B200C-WJ30ED SC MILLING CUTTERS PERFORM 7568727
SANDVIK 2S342-0800-050-PBP2BM SC MILLING CM PLURA 2 8351876
CUTLINE 893224 16MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 2P340-0700-PB1630 SC MILLING CM PLURA 2 6260122
SANDVIK R216.33-02050-AK70H 1620 5743148
CUTLINE 893448 D.16 R2.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
DORMER S802HB10.0 DRILL 10.00 MM 5983480