Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-2000-100CMBM2CM SC MILLING CM PLURA 2 8353024
SANDVIK 2S342-2000-100CMBM2CM SC MILLING CM PLURA 2 8353024
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-2000-100CMB M2CM
rubix:
318A0540
manufacturer :
8353024
ean:
7323227199610
Product details
Technical specifications
Product details : SANDVIK 2S342-2000-100CMBM2CM SC MILLING CM PLURA 2 8353024
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
474.83
excl. VAT
/
Each
£
569.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K334-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213478
SANDVIK R2163410050AK22P1630 COROMILL
SANDVIK 2P342-0200-PAP2BM SC MILLING CM PLURA 2 8351816
DORMER P8256.3X3.0 BURR 6.30 MM X 3.00 MM 6814197
CUTLINE 893261 8MM CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2P070-0600-PB 1610 7990599
DORMER S5235.0XR0.3XD5 6706735
SANDVIK R216.24-20050ICC38P1620 SC MILLING CM PLURA 2 5742919
CUTLINE 855688 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
CUTLINE 893249 5MM CARBIDE END MILL 3 FLT CUPP WELDON
SANDVIK 1P222-0953-XA1630 SC MILLING CM PLURA 1 7045743
SANDVIK 2F380-1000-100ASD1745 SC MILLING CM PLURA 2 7963621
SANDVIK R216.24-12030EAJ12G1610 SC MILLING CM PLURA 2 5743054
ROEBUCK CH76 VARI PITCH HOLE SAW 76MM
SANDVIK R216.42-00830-FC08G1700 SC MILLING CM PLURA 2 5963282