Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7153.0 6706627
DORMER S7153.0 6706627
Solid carbide miller Dormer
References
dormer:
S7153.0
rubix:
376A4090
ean:
7320760681763
Technical specifications
Diameter
3
mm
Total length
150
mm
Length of cut
25
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7153.0 6706627
Technical specifications
Attributes
Diameter
3
mm
Total length
150
mm
Length of cut
25
mm
Number of teeth
3
Tail diameter
3
mm
Type of tail
HA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.70
excl. VAT
/
Each
£
40.44
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2S340-2000-400-MA1640 SC MILLING CM PLURA 2 6260153
SANDVIK R216.42-02030-AC30G1610 SC MILLING CM PLURA 2 5743446
DOR S802HB 9.00MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
DORMER S803HB2.0 DRILL 2.00 MM 5982539
SANDVIK 2B330-0400-NC H10F 6259973
WALTER H5651106-NPTF1/8 THREAD MILLING CUTTERS 5115572
SANDVIK 2F340-0953-152CSC1745 SC MILLING CM PLURA 2 7419239
SANDVIK RA216.33-0845-CK04P1640 SC MILLING CM PLURA 2 5890129
SANDVIK 2F342-1600-050-PDP2BM SC MILLING CM PLURA 2 8351784
SANDVIK 2P370-0600-PB1740 SC MILLING CM PLURA 2 6869986
SANDVIK R216.42-08030-AC12G1700 SC MILLING CM PLURA 2 5963315
SANDVIK 1P240-0900-XA 1630 6259734
SANDVIK 2S221-1600-200-NGH10F SC MILLING CM PLURA 2 6261157
CUTLINE 893426 8MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
SANDVIK R216.42-00330-GC03G1700 SC MILLING CM PLURA 2 5963263