Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8259.6X6.0 BURR 9.60 MM X 6.00 MM 6814199
DORMER P8259.6X6.0 BURR 9.60 MM X 6.00 MM 6814199
Solid carbide miller Dormer
References
dormer:
P8259.6X6.0
rubix:
2578985
ean:
7320760688403
Technical specifications
Diameter
9.6
mm
Total length
9.5
mm
Length of cut
55
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8259.6X6.0 BURR 9.60 MM X 6.00 MM 6814199
Technical specifications
Attributes
Diameter
9.6
mm
Total length
9.5
mm
Length of cut
55
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.95
excl. VAT
/
Each
£
22.74
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P222-0700-XA1630 SC MILLING CM PLURA 1 6259616
DORMER S813HA3.5 DRILL 3.50 MM 5983600
CUTLINE 893316 D.16 R4.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
CUTLINE 862885 3 FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
DORMER S26216.0XR4.0 6706961
SANDVIK 1K365-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213604
SANDVIK 2B320-0600-NGH10F SC MILLING CM PLURA 2 6261144
CUTLINE 3 FLUTE CARBIDE END MILL - EXTRA SHORT OZMA MM 16 862557
DORMER S52912.0 6706511
DORMER S90212.0 DRILL 12.00 MM 5982999
SANDVIK R216.42-08030-AI08G1620 SC MILLING CM PLURA 2 5743482
SANDVIK 2S221-2000-250-NGH10F SC MILLING CM PLURA 2 6261158
SANDVIK R216.24-08050BCC19P1620 SC MILLING CM PLURA 2 5742939
SANDVIK 2S221-1600-200-NGH10F SC MILLING CM PLURA 2 6261157
DORMER S802HA16.0 DRILL 16.00 MM 5983383