DORMER S26216.0XR4.0 6706961


Solid carbide miller Dormer

References
dormer:S26216.0XR4.0
rubix:376A3804
ean:7320760685105
End Mill 16.0XR4.0 Dormer
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : DORMER S26216.0XR4.0 6706961


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 166.18 excl. VAT
/ Each
£ 199.42 incl. VAT
  • Usually arrives within 14 working days