PRAMET DDJNR 2020 K 15 EXTERNAL TURNING TOOL 6757934


Tool holder Pramet

References
pramet:DDJNR2020K15
rubix:2532072
ean:3603602932907
brand logo
brand logo
Technical specifications
Width20 mm
Height20 mm

Product details : PRAMET DDJNR 2020 K 15 EXTERNAL TURNING TOOL 6757934


Double clamp turning tool for holding a 55° rhombus negative insert with an inscribed circle diameter of 12.7mm, 6.35mm thick (ISO designation DN.. 1506.. ), right hand 93° side cutting with off-set shank, 20mm tool height x 20mm width x 125mm long for taper turning, single and multi-directional copy turning and longitudinal turning with and without shoulder

Technical specifications


Attributes
Width20 mm
Height20 mm
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
  • Usually arrives within 14 working days