Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Accessory box
ESAB 160288001 WELDING CLAMP
ESAB 160288001 WELDING CLAMP
Accessory box Esab
References
esab:
0160288001
rubix:
80989710
ean:
7330725000041
Product details
Technical specifications
Product details : ESAB 160288001 WELDING CLAMP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.72
excl. VAT
/
Each
£
23.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GISS 865828 STARTER PACK AND REPAIR KIT 9/20
GISS 865829 STARTER PACK AND REPAIR KIT TIG 17/18/26
GISS 880831 INSTALLATION KIT % 1.6 STARTER KIT TIG 17/18/26
GISS 865825 STARTER PACK AND REPAIR KIT TIG 9/20
GISS 865826 STARTER PACK AND REPAIR KIT TIG 17/18/26 2.4 DIA
GISS 868180 EXTRA TRIGGER TIG
PARWELD 701120 ANM CUTTING NOZZLE STANDARD 5/64
PARWELD COLLET BODY 2.4MM 10N32 PACK OF 5
SPARTEX 879835 LANTHANE 2 0% WL20 BLUE BOX 10 %2 0 X 150 MM
PARWELD BZL MB36 CONICAL NOZZLE B3616 PACK OF 5
PARWELD PNM CUTTING NOZZLE SHORT 5/64 2.0MM 702120
Parweld Collet 3/32 2.4MM 10N24 PK1
GISS 865785 TIG CONSUMABLES 9/20 DIAMETER MM 3,2 (13N29)
PARWELD BZL MB501 CONICAL NOZZLE B5028 PACK OF 5
GISS 868173 TIG TORCH HEAD TIG17