• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Plasma generators(31)
  • TIG generators(278)
  • mma generators(6)
  • MIG/MAG generators(139)
  • Electrical welding equipment(52)
See Welding and cutting generators
  1. Rubix Categories
  2. Welding
  3. Welding and cutting generators
  4. TIG generators
  5. TIG torch consumables
  6. Accessory box
  7. GISS 868180 EXTRA TRIGGER TIG

GISS 868180 EXTRA TRIGGER TIG

Tig consumables 9/20

See technical informationSee documents

References

Spartex:868180
Rubix:217A2535
EAN:3660338220234
868180
brand logo

Technical specifications

Typetig trigger kit

Documents

Product details : GISS 868180 EXTRA TRIGGER TIG


Spare trigger

Technical specifications


Attributes
Typetig trigger kit
Show UNSPSC/ECL@SS
£ 27.98 excl. VAT
/ Each
£ 33.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ESAB 160288001 WELDING CLAMPGISS 865826 STARTER PACK AND REPAIR KIT TIG 17/18/26 2.4 DIAGISS 865828 STARTER PACK AND REPAIR KIT 9/20GISS 865829 STARTER PACK AND REPAIR KIT TIG 17/18/26GISS 865825 STARTER PACK AND REPAIR KIT TIG 9/20GISS 880831 INSTALLATION KIT % 1.6 STARTER KIT TIG 17/18/26DRAPER 83705 RIGHT ANGLE NOZZLESPARTEX 879821 THORIE 2% WT20 RED BOX 10 %2 0 X 150 MMDRAPER 35105 WELD NOZZLE CLNRPARWELD 2.4MM Z 2.4MM X 150MM WELDING ELECTRODE - WHITEDRAPER 98448 1.6X150MM THORIATED TNGSTENX10SPARTEX 879837 LANTHANE 2 0% WL20 BLUE BOX 10 %3 0 X 150 MMGISS 865807 TIG CONSUMABLES DIFFUSER 17/ 18/ 26 DIAMETER MM 2GISS 865782 TIG CONSUMABLES 9/20 DIAMETER MM 1,6 DIFFUSERDRAPER 15933 2.4X150MM ZIRCONIATED TUNGSTEN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap