SPARTEX 879835 LANTHANE 2 0% WL20 BLUE BOX 10 %2 0 X 150 MM
Lanthane 2% tungsten electrode wl20 (blue end)
See technical informationSee documentsReferences
Spartex:879835
Rubix:217A2400
EAN:3660338333262
Documents
Product details : SPARTEX 879835 LANTHANE 2 0% WL20 BLUE BOX 10 %2 0 X 150 MM
WL20 2% lanthanum tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | lanthanum tungsten |
|---|---|
| Diameter | 2 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 12.19 excl. VAT
/ Each
£ 14.63 incl. VAT
- Usually arrives within 14 working days

